1SNA150047R0000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1SNA150047R0000 Entrelec Terminal Blocks, DIN Rail, 15mmX5mmX1 Meter,

MFG Item Number
010167300

1SNA150047R0000 Entrelec Terminal Blocks, DIN Rail, 15mmX5mmX1 Meter,

MFG Item Number
010167300
Item Number
1SNA150047R0000
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
1SNA150047R0000
DIN Rail, 15mmX5mmX1 Meter,

Series Information

Specifications

Specifications
Manufacturer Part Number 010167300
Manufacturer Entrelec
Family Series Entrelec Terminal Blocks
Description DIN Rail, 15mmX5mmX1 Meter, Galvanized Steel, Perforated, PR2 (TS 15/F), DIN 2
Length 1 m
Perforated Yes
Channel Width 8.5 mm
Composition Steel
Width 15 mm
Height 5.5 mm
Net Weight 0.32 lbs
Gross Weight 0.32 lbs
Alternatives
CA601/S
CA601/S
Altech Terminal Blocks
010167401
010167401
Entrelec Terminal Blocks
OMEGA2F
OMEGA2F
Iboco Terminal Blocks