Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
M4/6 Series Information
| Manufacturer Part Number | 1SNA105002R2000 |
|---|---|
| Manufacturer | Entrelec |
| Product Series | M4/6 |
| Family Series | Entrelec Terminal Blocks, M4/6 Series |
| Description | Terminal Block, 6mm, 30A, Org, Screw 30A/600V Max, Accepts 24-10AWG Wire, M4/6, Screw Terminal, Single Circuit |
| Type | Standard Block |
| Number of Circuits | 1 |
| Spacing | 6 mm |
| Current Rating | 25 A |
| UL Voltage | 600 VAC |
| Wire Size Range | 10 AWG |
| CSA Voltage | 600 VAC |
| IEC Voltage | 800 VAC |
| Color | Orange |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Fuse Size | N/A |
| Sensor Block Indicator | None |
| Approvals | CE, CSA, UL |
| Test Socket(s) | No |
| Protection Rating | IP20 |
| Partition | No |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |