DN-45AG
Iboco Wire Duct, Dinosaur Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DN-45AG Iboco Wire Duct, Dinosaur Series, Flexible Duct, 1-3/8in.x1-3/4in.x19.7in.
MFG Item Number
DN-45AG

DN-45AG Iboco Wire Duct, Dinosaur Series, Flexible Duct, 1-3/8in.x1-3/4in.x19.7in.

MFG Item Number
DN-45AG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 14

Description

Wire Duct, Dinosaur Series
Item #
DN-45AG
Flexible Duct, 1-3/8in.x1-3/4in.x19.7in.

Dinosaur Series Information

  • Polypropylene Material; Self‑Extinguishing; Non‑Toxic; White or Gray
  • Strong Epoxy Adhesive Backing Assures Easy, Secure Mounting
  • Eliminates Need for Cable Ties and Spiral Wrap
  • Flexible and Cuts Easily with Knife or Scissors
  • Easily Add and Remove Single Wires
Dinosaur Duct is a unique product offering from IBOCO that is a flexible, resilient and efficient harnessing solution to your wiring needs. The Dinosaur series is well‑suited for wiring to cabinet doors, from control panels, and for electronic equipment.

Specifications

Specifications
Manufacturer Part Number DN-45AG
Manufacturer Iboco
Product Series Dinosaur
Family Series Iboco Wire Duct, Dinosaur Series
Description Flexible Duct, 1-3/8in.x1-3/4in.x19.7in., Gray, Includes Adhesive Backing, Dinosaur Series
Length 19.7 "
Color Gray
Nominal Height 1.75 "
Nominal Width 1.375 "
Net Weight 0.188 lbs
Gross Weight 0.188 lbs