Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
H38 Series Information
| Manufacturer Part Number | 01059-008 |
|---|---|
| Manufacturer | BEI Sensors |
| Product Series | H38 |
| Family Series | BEI Sensors Encoders, H38 Series |
| Description | Optical Incremental Encoder, H38D-1024-ABZC-28V/V-SC-CEN-S |
| Resolution (PPR) | 1,024 |
| Incremental Channels | Dual with Complimentary |
| Shaft/Bore Size | 3/8 " |
| Shaft Seal | Yes |
| Shaft Type | Solid |
| Input Voltage | 5-28 VDC |
| Output Voltage | 5-28 VDC |
| Termination | Side Conduit |
| Bearings | Yes |
| Operating Temperature | 0-70 °C |
| Protection Rating | IP66 |
| Approvals | CE, cULus |
| Net Weight | 2.685 lbs |
| Gross Weight | 2.685 lbs |