CT10.241
Puls Power Supplies, Dimension Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CT10.241 Puls Power Supplies, Dimension Series, Power Supply, 24VDC, 10A, 3PH, 240W

MFG Item Number
CT10.241

CT10.241 Puls Power Supplies, Dimension Series, Power Supply, 24VDC, 10A, 3PH, 240W

MFG Item Number
CT10.241
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Dimension Series
Item #
CT10.241
Power Supply, 24VDC, 10A, 3PH, 240W

Dimension Series Information

  • Single Output
  • 12~72 VDC Outputs Available
  • Up tp 40 Amp Outputs Available
  • 100~552 VAC Inputs Available
  • CE, UL and C‑UL Approvals
Puls DIMENSION Series power supplies are unusually compact and many features were specifically developed with long service life and high reliability in mind. The compactness of these units create additional space, giving end users more design freedom. The DIMENSION Series is an economical and ecological choice for OEMs and users alike, offering a variety of power supplies in one and three phase models.

  • DIN Rail Mount
  • High Efficiency ‑ Up to 96%
  • Single or Three Phase Units


Videos

Specifications

Specifications
Manufacturer Part Number CT10.241
Manufacturer Puls
Product Series Dimension
Family Series Puls Power Supplies, Dimension Series
Description Power Supply, 24VDC, 10A, 3PH, 240W 380-480V 3-Phase Input, Screw Termft.s 62mmWx124mmHx117mmD
Power 240 W
Nominal Input Voltage 380 VAC, 480 VAC
AC Voltage 380-480 VAC
Input Frequency 60 Hz
Phase 3
Nominal Output Voltage 24 VDC
Output VDC 24-28 VDC
Output Current 10 A
Mounting DIN Rail
Enclosed Yes
Output Voltage Adj. Yes
Overvoltage Protection No
Overload Protection No
Short Circuit Protection No
Power Factor Correction No
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Operating Temperature -13-158 °F
Net Weight 1.675 lbs
Gross Weight 1.9841 lbs