HS35 Series Information
| Manufacturer Part Number | 01070-1265 |
|---|---|
| Manufacturer | BEI Sensors |
| Product Series | HS35 |
| Family Series | BEI Sensors Encoders, HS35 Series |
| Description | Optical Incremental Encoder |
| Resolution (PPR) | 1024 |
| Incremental Channels | Dual with Complimentary |
| Shaft/Bore Size | 1 " |
| Shaft Type | Thru |
| Input Voltage | 5-28 VDC |
| Output Voltage | 5-28 VDC |
| Bearings | Yes |
| Operating Temperature | -40-80 °C |
| NEMA Rating | NEMA 13, NEMA 4 |
| Protection Rating | IP65 |
| Approvals | CE, cULus, UL |
| Net Weight | 1.125 lbs |
| Gross Weight | 2.37 lbs |