01075-111
BEI Sensors Encoders, HS35 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
01075-111 BEI Sensors Encoders, HS35 Series, Optical Incremental Encoder
MFG Item Number
01075-111

01075-111 BEI Sensors Encoders, HS35 Series, Optical Incremental Encoder

MFG Item Number
01075-111
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, HS35 Series
Item #
01075-111
Optical Incremental Encoder

HS35 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 01075-111
Manufacturer BEI Sensors
Product Series HS35
Family Series BEI Sensors Encoders, HS35 Series
Description Optical Incremental Encoder
Resolution (PPR) 1,024
Incremental Channels Dual with Complimentary
Shaft/Bore Size 1 "
Shaft Type Thru
Bearings Yes
Operating Temperature -40-80 °C
NEMA Rating NEMA 13, NEMA 4
Protection Rating IP65
Approvals CE, cULus, UL
Net Weight 1.125 lbs
Gross Weight 1.08 lbs