MS3106F18-1S

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MS3106F18-1S BEI Sensors Encoders, CONN W/34208 &10 BUSHIN PKG
MFG Item Number
MS3106F18-1S

MS3106F18-1S BEI Sensors Encoders, CONN W/34208 &10 BUSHIN PKG

MFG Item Number
MS3106F18-1S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
MS3106F18-1S
CONN W/34208 &10 BUSHIN PKG

Series Information

Specifications

Specifications
Manufacturer Part Number MS3106F18-1S
Manufacturer BEI Sensors
Family Series BEI Sensors Encoders
Description CONN W/34208 &10 BUSHIN PKG TOGETHER CR3106F181SZ318
Connection Type 10 Pin Circular
Contact Gender Female
Net Weight 0.205 lbs
Gross Weight 0.205 lbs
Alternatives
8.0000.5062.0000
8.0000.5062.0000
Kubler Encoders