Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
011-190-0019 Bison Gear & Engineering Gearmotors, 100 Series PMDC Series, Gearmotor, 1/20HP, 95RPM, 90V
MFG Item Number
011-190-0019
011-190-0019 Bison Gear & Engineering Gearmotors, 100 Series PMDC Series, Gearmotor, 1/20HP, 95RPM, 90V
MFG Item Number
011-190-0019
This item cannot be canceled or returned
Description
Gearmotors, 100 Series PMDC Series
Gearmotor, 1/20HP, 95RPM, 90V
100 Series PMDC Series Information
Needle Output Bearing Face or Optional Footplate Mounting Class F Insulation The 100 Series offers a wide speed range and many voltage options in an ultra‑compact package. THE PMDC Gearbox offers 1st stage helical steel, all other stages heat treated powdered metal spur gearing. The 100 Series has precision machined die cast aluminum housing.
Specifications
Specifications
Manufacturer Part Number
011-190-0019
Manufacturer
Bison Gear & Engineering
Product Series
100 Series PMDC
Family Series
Bison Gear & Engineering Gearmotors, 100 Series PMDC Series
Description
Gearmotor, 1/20HP, 95RPM, 90V
Output Speed
95 RPM
Ratio
18.9:1
Nominal Ratio (:1)
19
Nominal Torque
30 in-lbs
Output Style
Parallel Shaft
Horsepower
1/20 hp
DC Voltage
90 VDC
Nominal Voltage
90 VDC
Current Rating
0.62 A
Enclosure
Totally Enclosed Non-Ventilated
Net Weight
5.34 lbs
Gross Weight
5.965 lbs
011-190-0019
Bison Gear & Engineering Gearmotors, 100 Series PMDC Series