Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
M1125004.00 Leeson Gearmotors, PZ Series, ...18:1.100RPM.36LBIN.1/17HP.30...DC G
MFG Item Number
M1125004.00
M1125004.00 Leeson Gearmotors, PZ Series, ...18:1.100RPM.36LBIN.1/17HP.30...DC G
MFG Item Number
M1125004.00
This item cannot be canceled or returned
Description
...18:1.100RPM.36LBIN.1/17HP.30...DC G
- Precision machined in‑line steel gears
- First stage steel helical gear followed by spur‑type gears
- Lubrication is permanent semi‑fluid grease, reducing possibility of leakage
- Output shafts have needle bearings for high load capacities
- Shafts are hardened steel
Specifications
Specifications
| Manufacturer Part Number |
M1125004.00 |
| Manufacturer |
Leeson |
| Product Series |
PZ |
| Family Series |
Leeson Gearmotors, PZ Series |
| Description |
...18:1.100RPM.36LBIN.1/17HP.30...DC GEARMOTORS.90V..TENV.985.626H |
| Output Speed |
100 RPM |
| Ratio |
18:1 |
| Nominal Ratio (:1) |
18 |
| Nominal Torque |
36 in-lbs |
| Output Style |
Parallel Shaft |
| Horsepower |
1/20 hp |
| DC Voltage |
90 VDC |
| Nominal Voltage |
90 VDC |
| Current Rating |
0.8 A |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Approvals |
CSA, UL |
| Net Weight |
10 lbs |
| Gross Weight |
10 lbs |
M1125004.00
Leeson Gearmotors, PZ Series