01100
Simpson Electric Panel Meters & Gauges, Round Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01100 Simpson Electric Panel Meters & Gauges, Round Series, Panel Meter, 0-300AAC, 3.5in., 5AAC

MFG Item Number
01100

01100 Simpson Electric Panel Meters & Gauges, Round Series, Panel Meter, 0-300AAC, 3.5in., 5AAC

MFG Item Number
01100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Round Series
Item #
01100
Panel Meter, 0-300AAC, 3.5in., 5AAC

Round Series Information

  • Glass window
  • Precision reading
  • Optimum viewing
These century style analog panel meters have a black knife‑edge pointer for precision reading and each dial arc is calibrated to track specific type of movement used. The calibration is unaffected by magnetic panel mounting.
  • ‑4 to 149 Degrees Fahrenheit
  • Sharp clear scale

Specifications

Specifications
Manufacturer Part Number 01100
Manufacturer Simpson Electric
Product Series Round
Family Series Simpson Electric Panel Meters & Gauges, Round Series
Description Panel Meter, 0-300AAC, 3.5in., 5AAC XFMR Rated, Model 55, Iron Vane
Nominal Size 3.5 "
Scale Legend AC Amperes
Scale 0-300
Pointer Origin Zero Left
Input Signal 5 A AC
Accuracy 2 %
Operating Temperature -4-149 °F
Net Weight 0 lbs
Gross Weight 0 lbs