01115.0-00
Stego Thermostats, ST 011 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01115.0-00 Stego Thermostats, ST 011 Series, ST 011 Thermostat, NC - normally closed,

MFG Item Number
01115.0-00

01115.0-00 Stego Thermostats, ST 011 Series, ST 011 Thermostat, NC - normally closed,

MFG Item Number
01115.0-00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, ST 011 Series
Item #
01115.0-00
ST 011 Thermostat, NC - normally closed,

ST 011 Series Information

Specifications

Specifications
Manufacturer Part Number 01115.0-00
Manufacturer Stego
Product Series ST 011
Family Series Stego Thermostats, ST 011 Series
Description ST 011 Thermostat, NC - normally closed, 0-60 °C, AC 120 V (15 A), AC 250 V (10 A), 2 A inductive, DIN rail mount
Type Electronic
Voltage 120 VAC, 240 VAC
Nominal Voltage 120 VAC, 240 VAC
Contact Arrangement NC
Sensor Element Thermostatic Bimetal
Setting Range 0-60 °C
Mounting DIN Rail
Connection 2-Pole Terminal
Enclosure Plastic
Operating Temperature -49-176 °F
Engineering Units Celsius
Hazardous Location No
Protection Rating IP20
Approvals CE, cURus
Net Weight 0.1 lbs
Gross Weight 0.135 lbs