Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
01116.0-01 Stego Thermostats, ST 011 Thermostat, NO - normally open, -
MFG Item Number
01116.0-01
01116.0-01 Stego Thermostats, ST 011 Thermostat, NO - normally open, -
MFG Item Number
01116.0-01
This item cannot be canceled or returned
Description
ST 011 Thermostat, NO - normally open, -
Specifications
Specifications
| Manufacturer Part Number |
01116.0-01 |
| Manufacturer |
Stego |
| Family Series |
Stego Thermostats |
| Description |
ST 011 Thermostat, NO - normally open, -10-50 °C, AC 120 V (15 A), AC 250 V (10 A), 2 A inductive, DIN rail mount |
| Power Method |
24 VDC |
| Display |
Set Dial |
| Color |
Light Gray |
| Humidity Control |
No |
| Temp Setting Range |
32-140 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
01116.0-01
Stego Thermostats