Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
ST 011 Series Information
| Manufacturer Part Number | 01116.9-00 |
|---|---|
| Manufacturer | Stego |
| Product Series | ST 011 |
| Family Series | Stego Thermostats, ST 011 Series |
| Description | ST 011 Thermostat, NO - normally open, 32-140 °F, AC 120 V (15 A), AC 250 V (10 A), 2 A inductive, DIN rail mount |
| Type | Electronic |
| Voltage | 120 VAC, 240 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Contact Arrangement | NO |
| Sensor Element | Thermostatic Bimetal |
| Setting Range | 32-140 °F |
| Mounting | DIN Rail |
| Connection | 2-Pole Terminal |
| Enclosure | Plastic |
| Operating Temperature | -49-176 °F |
| Engineering Units | Fahrenheit |
| Hazardous Location | No |
| Protection Rating | IP20 |
| Approvals | CE, cURus |
| Net Weight | 0.125 lbs |
| Gross Weight | 0.125 lbs |