011511811
Entrelec Terminal Blocks, M6/8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
011511811 Entrelec Terminal Blocks, M6/8 Series, Terminal Block, 8mm, 50A, Gry, Screw
MFG Item Number
1SNA115118R1100

011511811 Entrelec Terminal Blocks, M6/8 Series, Terminal Block, 8mm, 50A, Gry, Screw

MFG Item Number
1SNA115118R1100
Item Number
011511811
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, M6/8 Series
Item #
011511811
Terminal Block, 8mm, 50A, Gry, Screw

M6/8 Series Information

  • Compression Clamp
  • 8 mm Spacing
  • Available in Many Colors

Specifications

Specifications
Manufacturer Part Number 1SNA115118R1100
Manufacturer Entrelec
Product Series M6/8
Family Series Entrelec Terminal Blocks, M6/8 Series
Description Terminal Block, 8mm, 50A, Gry, Screw 8mm Spacing, Accepts 24-8AWG Wire, Feed-Through, Screw, Single, M6/8
Type Standard Block
Number of Circuits 1
Spacing 8 mm
Current Rating 55 A
UL Voltage 600 VAC
Wire Size Range 8 AWG
CSA Voltage 600 VAC
IEC Voltage 800 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Fuse Size N/A
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
Protection Rating IP20
Partition No
Net Weight 0.03 lbs
Gross Weight 0.025 lbs
Alternatives
CTS6U
CTS6U
Altech Terminal Blocks, Feed Through Series
2006-1201
2006-1201
Wago Terminal Blocks