Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
2777.0 Altech Terminals, Ferrule, 16AWG, Black, Insul, Dual,
MFG Item Number
2777.0

2777.0 Altech Terminals, Ferrule, 16AWG, Black, Insul, Dual,

MFG Item Number
2777.0
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
2777.0
Ferrule, 16AWG, Black, Insul, Dual,

Series Information

Specifications

Specifications
Manufacturer Part Number 2777.0
Manufacturer Altech
Family Series Altech Terminals
Description Ferrule, 16AWG, Black, Insul, Dual, 23.106
Color Black
Insulated Yes
Insulation Material Polypropylene
Length 0.62 "
Number of Wires 2
Wire Size Range 16 AWG
Approvals CSA
Gross Weight 0.0019 lbs
Net Weight 0.0019 lbs
Alternatives
2777.0/100
2777.0/100
Altech Terminals
2797.0
2797.0
Altech Terminals