011522413
Entrelec Terminal Blocks, M4/6 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
011522413 Entrelec Terminal Blocks, M4/6 Series, Terminal Block, M4/6.T
MFG Item Number
1SNA115224R1300

011522413 Entrelec Terminal Blocks, M4/6 Series, Terminal Block, M4/6.T

MFG Item Number
1SNA115224R1300
Item Number
011522413
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, M4/6 Series
Item #
011522413
Terminal Block, M4/6.T

M4/6 Series Information

  • Compression Clamp
  • 6 mm Spacing
  • Available in Many Colors

Specifications

Specifications
Manufacturer Part Number 1SNA115224R1300
Manufacturer Entrelec
Product Series M4/6
Family Series Entrelec Terminal Blocks, M4/6 Series
Description Terminal Block, M4/6.T
Type Standard Block
Number of Circuits 1
Spacing 6 mm
Current Rating 25 A
UL Voltage 600 VAC
Wire Size Range 10 AWG
CSA Voltage 600 VAC
IEC Voltage 800 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Fuse Size N/A
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) Yes
Protection Rating IP20
Partition No
Net Weight 0.02 lbs
Gross Weight 0.02 lbs