01131.9-00
Stego Thermostats, ETR 011 Series

Galco will be closed Friday, July 3rd in observance of Independence Day.

Your account pricing is now applied.

Toggle Nav
Search
My Cart
01131.9-00 Stego Thermostats, ETR 011 Series, Electronic Thermostat ETR 011, w/ LED, A
MFG Item Number
01131.9-00

01131.9-00 Stego Thermostats, ETR 011 Series, Electronic Thermostat ETR 011, w/ LED, A

MFG Item Number
01131.9-00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, ETR 011 Series
Item #
01131.9-00
Electronic Thermostat ETR 011, w/ LED, A

ETR 011 Series Information

Specifications

Specifications
Manufacturer Part Number 01131.9-00
Manufacturer Stego
Product Series ETR 011
Family Series Stego Thermostats, ETR 011 Series
Description Electronic Thermostat ETR 011, w/ LED, AC 120 V, -4 to 140 °F, 8 (1.6) A
Type Electronic
Voltage 120 VAC
Nominal Voltage 120 VAC
Contact Arrangement SPDT
Setting Range -4-140 °F
Mounting DIN Rail
Connection 5-Pole Terminal
Enclosure Plastic
Operating Temperature -40-185 °F
Engineering Units Fahrenheit
Hazardous Location No
Protection Rating IP20
Approvals CE, cURus
Net Weight 0.15 lbs
Gross Weight 0.15 lbs