011548300
Entrelec Terminal Blocks, M4/6 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

011548300 Entrelec Terminal Blocks, M4/6 Series, M4/6.3A.1

MFG Item Number
1SNA115483R0000

011548300 Entrelec Terminal Blocks, M4/6 Series, M4/6.3A.1

MFG Item Number
1SNA115483R0000
Item Number
011548300
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, M4/6 Series
Item #
011548300
M4/6.3A.1

M4/6 Series Information

  • Compression Clamp
  • 6 mm Spacing
  • Available in Many Colors

Specifications

Specifications
Manufacturer Part Number 1SNA115483R0000
Manufacturer Entrelec
Product Series M4/6
Family Series Entrelec Terminal Blocks, M4/6 Series
Description M4/6.3A.1
Type Multiclamp Block
Number of Circuits 1
Spacing 6 mm
Current Rating 25 A
UL Voltage 600 VAC
Wire Size Range 10 AWG
CSA Voltage 600 VAC
IEC Voltage 800 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Fuse Size N/A
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
Protection Rating IP20
Partition Yes
Net Weight 0.02 lbs
Gross Weight 1 lb