Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
011 Series Information
| Manufacturer Part Number | 1SNA118499R2300 |
|---|---|
| Manufacturer | Entrelec |
| Product Series | 011 |
| Family Series | Entrelec Terminal Blocks, 011 Series |
| Description | End Section, Gry, FEM6D |
| DIN Rail Compatibility | 15 mm, 32 mm, 35 mm, 7.5 mm |
| Connection Type | Screwless |
| Composition | Non-Metallic |
| Color | Gray |
| Net Weight | 0.01 lbs |
| Gross Weight | 0.01 lbs |