011550415

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

011550415

Entrelec Miscellaneous

011550415

Entrelec Miscellaneous
SWITCH TERMINAL BLOCK, 10A, GREY
Item Number
011550415
MFG Item Number
1SNA115504R1500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Series
Item #
011550415
SWITCH TERMINAL BLOCK, 10A, GREY

Series Information

Specifications

Specifications
Manufacturer Entrelec
Family Series Entrelec Miscellaneous
Manufacturer Part Number 1SNA115504R1500
Description SWITCH TERMINAL BLOCK, 10A, GREY 5mm SPACING MA2.5/5.SNB
Net Weight 0.02 lbs
Gross Weight 0.015 lbs
Alternatives
011568613
011568613
Entrelec Miscellaneous
011550922
011550922
Entrelec Miscellaneous