011568613

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

011568613

Entrelec Miscellaneous

011568613

Entrelec Miscellaneous
SWITCH TERMINAL BLOCK, 10A, GREY
Item Number
011568613
MFG Item Number
1SNA115686R1300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Series
Item #
011568613
SWITCH TERMINAL BLOCK, 10A, GREY

Series Information

Specifications

Specifications
Manufacturer Entrelec
Family Series Entrelec Miscellaneous
Manufacturer Part Number 1SNA115686R1300
Description SWITCH TERMINAL BLOCK, 10A, GREY SWITCH CONNECTION BY LONG BLADE 6mm SPACING, M4/6.SNB
Net Weight 0.25 lbs
Gross Weight 1 lb
Alternatives
011550415
011550415
Entrelec Miscellaneous