01156.0-00
Stego Thermostats, KT 011 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01156.0-00 Stego Thermostats, KT 011 Series, Thermostat, N/O, (-15)-(+45) Deg C

MFG Item Number
01156.0-00

01156.0-00 Stego Thermostats, KT 011 Series, Thermostat, N/O, (-15)-(+45) Deg C

MFG Item Number
01156.0-00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, KT 011 Series
Item #
01156.0-00
Thermostat, N/O, (-15)-(+45) Deg C

KT 011 Series Information

  • Compact Design
  • Wide Adjustment Range
  • Color‑Coded Temperature Dials
  • DIN Rail Mountable
  • UL;cUL;CSA;CE;VDE Approvals
KT 011 Small Thermostats are available in two color‑coded configurations (red for normally closed, blue for normally open) with several setting range options. The normally closed (NC) thermostat provides a normally closed contact (red dial ‑ opens on temperature rise) for regulating heaters or for switching signal devices when temperature has fallen below the minimum value. The normally open (NO) version provides a normally open contact (blue dial ‑ closes on temperature rise) for regulating filter fans, heat exchangers, cooling devices or for switching signal devices when temperature limit has been exceeded.

  • RoHS Compliant
  • IP20 Protection


Videos

Specifications

Specifications
Manufacturer Part Number 01156.0-00
Manufacturer Stego
Product Series KT 011
Family Series Stego Thermostats, KT 011 Series
Description Thermostat, N/O, (-15)-(+45) Deg C
Type Mechanical
Voltage 120 VAC, 240 VAC
Nominal Voltage 120 VAC, 240 VAC
Contact Arrangement NO
Sensor Element Thermostatic Bimetal
Setting Range -15-45 °C
Mounting DIN Rail
Connection Screw Clamps
Contact Type Snap-Action
Enclosure Plastic
Operating Temperature -49-176 °F
Engineering Units Celsius
Protection Rating IP20
Application Heating and Cooling
Approvals CE, CSA, cUL, UL
Net Weight 0.125 lbs
Gross Weight 0.125 lbs
Alternatives
11101.0-01
11101.0-01
Stego Thermostats, KTO 111 Series