011566222
Entrelec Terminal Blocks, M4/8 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
011566222 Entrelec Terminal Blocks, M4/8 Series, Fuseholder, 8mm, 6.3A/600V Max, Gry,
MFG Item Number
1SNA115662R2200

011566222 Entrelec Terminal Blocks, M4/8 Series, Fuseholder, 8mm, 6.3A/600V Max, Gry,

MFG Item Number
1SNA115662R2200
Item Number
011566222
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, M4/8 Series
Item #
011566222
Fuseholder, 8mm, 6.3A/600V Max, Gry,

M4/8 Series Information

  • Fuse Holder Terminal Blocks
  • 8 mm Spacing
  • For 5 x 20 mm and 5 x 25 mm fuses

Specifications

Specifications
Manufacturer Part Number 1SNA115662R2200
Manufacturer Entrelec
Product Series M4/8
Family Series Entrelec Terminal Blocks, M4/8 Series
Description Fuseholder, 8mm, 6.3A/600V Max, Gry, Accepts 5x20/25mm (Not Included), Inclft.s (2) Test Points, M4/8SFT
Type Fuse Holder Block
Number of Circuits 1
Spacing 8 mm
Current Rating 10 A
UL Voltage 600 VAC
Wire Size Range 12 AWG
CSA Voltage 250 VAC
IEC Voltage 400 VAC
Color Gray
Wire Entry Position Side
Mounting DIN Rail
Fuse Size 5 x 20 mm, 5 x 25 mm
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) Yes
Protection Rating IP20
Partition No
Net Weight 0.03 lbs
Gross Weight 1.5 lbs