039990302
Entrelec Terminal Blocks, 039 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
039990302 Entrelec Terminal Blocks, 039 Series, End Stop, Screwless, DIN3 Profile
MFG Item Number
1SNA399903R0200

039990302 Entrelec Terminal Blocks, 039 Series, End Stop, Screwless, DIN3 Profile

MFG Item Number
1SNA399903R0200
Item Number
039990302
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 039 Series
Item #
039990302
End Stop, Screwless, DIN3 Profile

039 Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA399903R0200
Manufacturer Entrelec
Product Series 039
Family Series Entrelec Terminal Blocks, 039 Series
Description End Stop, Screwless, DIN3 Profile Only
DIN Rail Compatibility 35 mm
Connection Type Screwless
Style High Profile
Composition Non-Metallic
Color Gray
Net Weight 0.01 lbs
Gross Weight 0.01 lbs