Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
M4/8 Series Information
| Manufacturer Part Number | 1SNA115663R2300 |
|---|---|
| Manufacturer | Entrelec |
| Product Series | M4/8 |
| Family Series | Entrelec Terminal Blocks, M4/8 Series |
| Description | FUSEHOLDER, 8mm, 5x20mm W/ INDICATOR M4/8SFD |
| Type | Fuse Holder Block |
| Number of Circuits | 1 |
| Spacing | 8 mm |
| Current Rating | 10 A |
| UL Voltage | 600 VAC |
| Wire Size Range | 12 AWG |
| CSA Voltage | 250 VAC |
| IEC Voltage | 400 VAC |
| Color | Gray |
| Wire Entry Position | Side |
| Mounting | DIN Rail |
| Fuse Size | 5 x 20 mm, 5 x 25 mm |
| Sensor Block Indicator | None |
| Approvals | CE, CSA, UL |
| Test Socket(s) | No |
| Protection Rating | IP20 |
| Partition | No |
| Net Weight | 0.03 lbs |
| Gross Weight | 1.75 lbs |