016511316
Entrelec Terminal Blocks, M4/6 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
016511316 Entrelec Terminal Blocks, M4/6 Series, Ground Terminal, 6mm, Ground to Rail
MFG Item Number
1SNA165113R1600

016511316 Entrelec Terminal Blocks, M4/6 Series, Ground Terminal, 6mm, Ground to Rail

MFG Item Number
1SNA165113R1600
Item Number
016511316
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, M4/6 Series
Item #
016511316
Ground Terminal, 6mm, Ground to Rail

M4/6 Series Information

  • Compression Clamp
  • 6 mm Spacing
  • Available in Many Colors

Specifications

Specifications
Manufacturer Part Number 1SNA165113R1600
Manufacturer Entrelec
Product Series M4/6
Family Series Entrelec Terminal Blocks, M4/6 Series
Description Ground Terminal, 6mm, Ground to Rail Electrically Grounded to Rail, Grn/Ylw, M4/6P
Type Grounding Block
Number of Circuits 1
Spacing 6 mm
Wire Size Range 10 AWG
Color Green, Yellow
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
Partition No
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
Alternatives
CGT4U
CGT4U
Altech Terminal Blocks, Ground Series