01160.0-01
Stego Thermostats, FT 011 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01160.0-01 Stego Thermostats, FT 011 Series, FT 011 Thermostat, fixed point, normally

MFG Item Number
01160.0-01

01160.0-01 Stego Thermostats, FT 011 Series, FT 011 Thermostat, fixed point, normally

MFG Item Number
01160.0-01
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, FT 011 Series
Item #
01160.0-01
FT 011 Thermostat, fixed point, normally

FT 011 Series Information

  • Compact Design
  • Fixed Setpoints
  • Color‑Coded Modules
  • DIN Rail Mountable
  • UL;cUL;CE;VDE Approvals
FT 011 Tamperproof (Pre‑set) Thermostats are available in two color‑coded configurations with fixed setpoints. The FTO 011 provides a normally closed contact (red ‑ opens on temperature rise) for regulating heaters or for switching signal devices when temperature has fallen below the minimum value. The FTS 011 provides a normally open contact (blue ‑ closes on temperature rise) for regulating filter fans, heat exchangers, cooling devices or for switching signal devices when temperature limit has been exceeded.

  • RoHS Compliant
  • IP20 Protection


Specifications

Specifications
Manufacturer Part Number 01160.0-01
Manufacturer Stego
Product Series FT 011
Family Series Stego Thermostats, FT 011 Series
Description FT 011 Thermostat, fixed point, normally closed, 25°C (77°F) off/15°C (59°F) on
Type Mechanical
Voltage 120 VAC, 240 VAC
Nominal Voltage 120 VAC, 240 VAC
Contact Arrangement NC
Sensor Element Thermostatic Bimetal
Setting Range Fixed
Mounting DIN Rail
Connection Screw Clamps
Contact Type Snap-Action
Switch ON Temperature 59 °F
Switch OFF Temperature 77 °F
Enclosure Plastic
Operating Temperature -4-176 °F
Engineering Units Celsius, Fahrenheit
Protection Rating IP20
Application Heating
Approvals CE, cUL, UL, VDE
Net Weight 0.075 lbs
Gross Weight 0.075 lbs