011690027
Entrelec Terminal Blocks, 011 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

011690027 Entrelec Terminal Blocks, 011 Series, End Stop, Gray, BADH, 12mm Width

MFG Item Number
1SNA116900R2700

011690027 Entrelec Terminal Blocks, 011 Series, End Stop, Gray, BADH, 12mm Width

MFG Item Number
1SNA116900R2700
Item Number
011690027
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, 011 Series
Item #
011690027
End Stop, Gray, BADH, 12mm Width

011 Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA116900R2700
Manufacturer Entrelec
Product Series 011
Family Series Entrelec Terminal Blocks, 011 Series
Description End Stop, Gray, BADH, 12mm Width
DIN Rail Compatibility 32 mm, 35 mm
Connection Type Set Screws
Style High Profile
Composition Non-Metallic
Color Gray
Net Weight 0.07 lbs
Gross Weight 0.3 lbs