Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
655-8-5000 ATC-Automatic Timing & Control Counters, 655 Series, Digital Timer, 120 VAC, Panel Mount,
MFG Item Number
655-8-5000
655-8-5000 ATC-Automatic Timing & Control Counters, 655 Series, Digital Timer, 120 VAC, Panel Mount,
MFG Item Number
655-8-5000
Description
Digital Timer, 120 VAC, Panel Mount,
Multifunction Counter/Timer Five Time Ranges Sealed Faceplate Two Timing Modes Keypad Lockout of Time Setting Multifunction counters/timers with easy programming for ease of operation. Instantaneous contacts directly track the control input for increased efficiency and accuracy. Contains either a lithium battery or EEPROM Circuitry.
Specifications
Specifications
Manufacturer Part Number
655-8-5000
Manufacturer
ATC-Automatic Timing & Control
Product Series
655
Family Series
ATC-Automatic Timing & Control Counters, 655 Series
Description
Digital Timer, 120 VAC, Panel Mount, Inlcudes Battery Memory
Nominal Voltage
120 VAC
Voltage
120 VAC
Outputs
(2) Solid State, (2) Relay
Display Type
LCD - Reflective
Display Size
1 Line, 4.5 Digit
Function
On Delay, Reverse Start Delay
Termination
Screw Terminals
Mounting
Panel Mount
NEMA Rating
NEMA 12
Approvals
cURus
Net Weight
1.5625 lbs
Gross Weight
1.735 lbs
655-8-5000
ATC-Automatic Timing & Control Counters, 655 Series