Series Information
| Manufacturer Part Number | 01170.0-01 |
|---|---|
| Manufacturer | Stego |
| Family Series | Stego Thermostats |
| Description | FZK 011 Thermostat, SPDT/change-over contact, 230 VAC, 40-140°F, NC: 10A (4), NO: 5A(2) |
| Type | Mechanical |
| Voltage | 120 VAC, 250 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Contact Arrangement | NC, NO |
| Sensor Element | Thermostatic Bimetal |
| Setting Range | 41-140 °F |
| Mounting | DIN Rail |
| Connection | Screw Terminal |
| Contact Type | Change-Over |
| Switch ON Temperature | 149 °F |
| Enclosure | Plastic |
| Operating Temperature | -49-149 °F |
| Engineering Units | Celsius |
| Hazardous Location | No |
| Protection Rating | IP20 |
| Approvals | CE, cURus, UL |
| Net Weight | 0.1563 lbs |
| Gross Weight | 0.1563 lbs |