Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
01170.0-02 Stego Thermostats, FZK 011 Thermostat, SPDT/change-over con
MFG Item Number
01170.0-02

01170.0-02 Stego Thermostats, FZK 011 Thermostat, SPDT/change-over con

MFG Item Number
01170.0-02
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, Series
Item #
01170.0-02
FZK 011 Thermostat, SPDT/change-over con

Series Information

Specifications

Specifications
Manufacturer Part Number 01170.0-02
Manufacturer Stego
Family Series Stego Thermostats
Description FZK 011 Thermostat, SPDT/change-over contact, 230 VAC, -20 to +35°C, NC: 10A (4), NO: 5A(2)
Power Method 230 VAC
Display Set Dial
Color Gray
Temp Setting Range -4-95 °F
Approvals CE, cURus
Net Weight 0.1563 lbs
Gross Weight 0.1563 lbs