Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01177.0-00

Stego Thermostats

01177.0-00

Stego Thermostats
Dual Thermostat, two normally closed con
MFG Item Number
01177.0-00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, Series
Item #
01177.0-00
Dual Thermostat, two normally closed con

Series Information

Specifications

Specifications
Manufacturer Part Number 01177.0-00
Manufacturer Stego
Family Series Stego Thermostats
Description Dual Thermostat, two normally closed contacts, -10-50°F, 120V(15A), 250V(10A)
Display Set Dial
Color Gray
Temp Setting Range 14-22 °F
Approvals CSA
Net Weight 0.27 lbs
Gross Weight 0.305 lbs