Rex Series Information
| Manufacturer Part Number | 01185.0-00 |
|---|---|
| Manufacturer | Stego |
| Product Series | Rex |
| Family Series | Stego Thermostats, Rex Series |
| Description | REx 011 HazLoc Thermostat, normally closed, opens @ 59°F (15°C), AC 250V, 10A, rated Ex db IIC T6 Gb, Ex tb IIIC T85°C Db IP66 |
| Type | Mechanical |
| Contact Arrangement | NC |
| Sensor Element | Thermostatic Bimetal |
| Mounting | DIN Rail |
| Connection | Wire Leads |
| Switch ON Temperature | 59 °F |
| Switch OFF Temperature | 50 °F |
| Enclosure | Aluminum |
| Operating Temperature | -76-185 °F |
| Engineering Units | Fahrenheit |
| Hazardous Location | Yes |
| Protection Rating | IP66 |
| Application | Heating |
| Approvals | CE, IEC |
| Net Weight | 0.67 lbs |
| Gross Weight | 0.795 lbs |