011861801
Entrelec Terminal Blocks, 011 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
011861801 Entrelec Terminal Blocks, 011 Series, End Section, FEM12
MFG Item Number
1SNA118618R0100

011861801 Entrelec Terminal Blocks, 011 Series, End Section, FEM12

MFG Item Number
1SNA118618R0100
Item Number
011861801
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 011 Series
Item #
011861801
End Section, FEM12

011 Series Information

Specifications

Specifications
Manufacturer Part Number 1SNA118618R0100
Manufacturer Entrelec
Product Series 011
Family Series Entrelec Terminal Blocks, 011 Series
Description End Section, FEM12
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Style High Profile
Composition Non-Metallic
Color Gray
Net Weight 0.0063 lbs
Gross Weight 0.0063 lbs