012087
Chromalox Heaters, NWHIS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

012087

Chromalox Heaters, NWHIS Series

012087

Chromalox Heaters, NWHIS Series
NWHIS-06-024P-E1 480V3P 24KW
MFG Item Number
012087
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, NWHIS Series
Item #
012087
NWHIS-06-024P-E1 480V3P 24KW

NWHIS Series Information

  • Used For Pure Water, Mildly Corrosive Solutions, Highly Corrosive Solutions and Oils, Steam Superheating, and High Temperature Gas
  • Wiring Terminals Are Spaced to Provide Proper Arcing and Creepage Clearances
  • Incoloy Sheath Elements

Specifications

Specifications
Manufacturer Part Number 012087
Manufacturer Chromalox
Product Series NWHIS
Family Series Chromalox Heaters, NWHIS Series
Description NWHIS-06-024P-E1 480V3P 24KW
Kilowatts 24 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 45
Design Type Flanged Heater
Sheath Diameter 0.475 "
Pipe Inlet and Outlet 2 " NPT
Conduit Size 1 "
Pipe Body Composition 304 Passivated Stainless Steel
Sheath Element Incoloy
Explosion Proof No
Thermostat Yes
Operating Temperature 60-250 °F
Application Pure Water and Mildly Corrosive Solutions
Approvals CSA, UL
Comments Model Number: NWHIS-06-024P-E1
Net Weight 140 lbs
Gross Weight 140 lbs