012108
Chromalox Heaters, NWHIS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

012108

Chromalox Heaters, NWHIS Series

012108

Chromalox Heaters, NWHIS Series
NWHIS-06-030P-E1 480V3P 30KW
MFG Item Number
012108
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, NWHIS Series
Item #
012108
NWHIS-06-030P-E1 480V3P 30KW

NWHIS Series Information

  • Used For Pure Water, Mildly Corrosive Solutions, Highly Corrosive Solutions and Oils, Steam Superheating, and High Temperature Gas
  • Wiring Terminals Are Spaced to Provide Proper Arcing and Creepage Clearances
  • Incoloy Sheath Elements

Specifications

Specifications
Manufacturer Part Number 012108
Manufacturer Chromalox
Product Series NWHIS
Family Series Chromalox Heaters, NWHIS Series
Description NWHIS-06-030P-E1 480V3P 30KW
Kilowatts 30 kW
Voltage 480 V
Phase 3
Watt Density (W/In^2) 45
Design Type Flanged Heater
Sheath Diameter 0.475 "
Pipe Inlet and Outlet 2 " NPT
Conduit Size 1 "
Pipe Body Composition 304 Passivated Stainless Steel
Sheath Element Incoloy
Explosion Proof No
Thermostat Yes
Operating Temperature 60-250 °F
Application Pure Water and Mildly Corrosive Solutions
Approvals CSA, UL
Comments Model Number: NWHIS-06-030P-E1
Net Weight 155 lbs
Gross Weight 155 lbs