01231.0-01
Stego Thermostats, ETF 012 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01231.0-01 Stego Thermostats, ETF 012 Series, ETF 012 Temperature & Humidity Control,

MFG Item Number
01231.0-01

01231.0-01 Stego Thermostats, ETF 012 Series, ETF 012 Temperature & Humidity Control,

MFG Item Number
01231.0-01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Thermostats, ETF 012 Series
Item #
01231.0-01
ETF 012 Temperature & Humidity Control,

ETF 012 Series Information


Specifications

Specifications
Manufacturer Part Number 01231.0-01
Manufacturer Stego
Product Series ETF 012
Family Series Stego Thermostats, ETF 012 Series
Description ETF 012 Temperature & Humidity Control, AC 100-240 V, 50/60 Hz, 50-90% RH, 0-60°C, with external sensor and 6ft cable
Type Electronic w/ Hygrostat
Voltage 90-265 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Contact Arrangement SPDT
Setting Range 0-60 °C
Mounting DIN Rail
Connection Wire Leads
Enclosure Plastic
Operating Temperature -40-176 °F
Engineering Units Celsius
Hazardous Location No
Protection Rating IP20
Approvals CE, cURus, EAC
Net Weight 0.38 lbs
Gross Weight 0.46 lbs