ETF 012 Series Information
| Manufacturer Part Number | 01231.9-00 |
|---|---|
| Manufacturer | Stego |
| Product Series | ETF 012 |
| Family Series | Stego Thermostats, ETF 012 Series |
| Description | ETF 012 Temperature & Humidity Control, AC 100-240 V, 50/60 Hz, 50-90% RH, 32-140°F, with external sensor and 3ft cable |
| Type | Electronic w/ Hygrostat |
| Voltage | 90-265 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Contact Arrangement | SPDT |
| Setting Range | 32-140 °F |
| Mounting | DIN Rail |
| Connection | Wire Leads |
| Enclosure | Plastic |
| Operating Temperature | -40-176 °F |
| Engineering Units | Fahrenheit |
| Hazardous Location | No |
| Protection Rating | IP20 |
| Approvals | CE, cURus, EAC |
| Net Weight | 0.225 lbs |
| Gross Weight | 0.345 lbs |