01245.0-00
Stego Hygrostats, EFR 012 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01245.0-00

Stego Hygrostats, EFR 012 Series

01245.0-00

Stego Hygrostats, EFR 012 Series
Electronic Humidity Control, 230 VAC, 40
MFG Item Number
01245.0-00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hygrostats, EFR 012 Series
Item #
01245.0-00
Electronic Humidity Control, 230 VAC, 40

EFR 012 Series Information

Specifications

Specifications
Manufacturer Part Number 01245.0-00
Manufacturer Stego
Product Series EFR 012
Family Series Stego Hygrostats, EFR 012 Series
Description Electronic Humidity Control, 230 VAC, 40-90% RH
Nominal Voltage 240 VAC
Max Voltage 240 VAC
Contact Type Change-Over
Max Switching Capacity 8 A
Connection Type 5 Pole Terminal
Composition Non-Metallic
Operating Temperature 32-140 °F
Mounting DIN Rail
Material Plastic
Protection Rating IP20
Approvals CE, cURus, EAC
Net Weight 0.1688 lbs
Gross Weight 0.1688 lbs