012512011
Entrelec Terminal Blocks, M10/10 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
012512011 Entrelec Terminal Blocks, M10/10 Series, M10/10.N TERMINAL
MFG Item Number
1SNA125120R1100

012512011 Entrelec Terminal Blocks, M10/10 Series, M10/10.N TERMINAL

MFG Item Number
1SNA125120R1100
Item Number
012512011
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, M10/10 Series
Item #
012512011
M10/10.N TERMINAL

M10/10 Series Information

  • Compression Clamp
  • 10 mm Spacing
  • Available in Gray, Blue, Yellow, or Beige

Specifications

Specifications
Manufacturer Part Number 1SNA125120R1100
Manufacturer Entrelec
Product Series M10/10
Family Series Entrelec Terminal Blocks, M10/10 Series
Description M10/10.N TERMINAL
Type Standard Block
Number of Circuits 1
Spacing 10 mm
Current Rating 70 A
UL Voltage 600 VAC
Wire Size Range 6 AWG
CSA Voltage 600 VAC
IEC Voltage 800 VAC
Color Blue
Wire Entry Position Side
Mounting DIN Rail
Fuse Size N/A
Sensor Block Indicator None
Approvals CE, CSA, UL
Test Socket(s) No
Protection Rating IP20
Partition No
Net Weight 0.04 lbs
Gross Weight 2.2 lbs