The store will not work correctly when cookies are disabled.
-
016511510
Entrelec Terminal Blocks, M10/10 Series
MFG Item Number
1SNA165115R1000
Product Description
Ground Terminal, 10mm, Grn/Ylw,
Specifications
Specifications
Type |
Grounding Block |
Number of Circuits |
1 |
Spacing |
10 mm |
Color |
Green, Yellow |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
011512017
Entrelec Terminal Blocks, M10/10 Series
MFG Item Number
1SNA115120R1700
Product Description
Terminal Block, 10mm, 65A, Gry,
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
10 mm |
UL Current |
65 A |
UL Voltage |
600 VAC |
CSA Current |
70 A |
CSA Voltage |
600 VAC |
IEC Current |
57 A |
Color |
Gray |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
IP Rating |
IP20 |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
019512010
Entrelec Terminal Blocks, M10/10 Series
MFG Item Number
1SNA195120R1000
Product Description
M10/10 TERMINAL BLOCK BEIGE VO
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
10 mm |
UL Current |
65 A |
UL Voltage |
600 VAC |
CSA Current |
70 A |
CSA Voltage |
600 VAC |
IEC Current |
57 A |
Color |
Beige |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
IP Rating |
IP20 |
Test Socket(s) |
No |
Partition |
No |
-
012512011
Entrelec Terminal Blocks, M10/10 Series
MFG Item Number
1SNA125120R1100
Product Description
M10/10.N TERMINAL
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
10 mm |
UL Current |
65 A |
UL Voltage |
600 VAC |
CSA Current |
70 A |
CSA Voltage |
600 VAC |
IEC Current |
57 A |
Color |
Blue |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
IP Rating |
IP20 |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
010512026
Entrelec Terminal Blocks, M10/10 Series
MFG Item Number
1SNA105120R2600
Product Description
M10/10 TERMINAL YELLOW
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
10 mm |
UL Current |
65 A |
UL Voltage |
600 VAC |
CSA Current |
70 A |
CSA Voltage |
600 VAC |
IEC Current |
57 A |
Color |
Yellow |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
IP Rating |
IP20 |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
016545222
Entrelec Terminal Blocks, M10/10 Series
MFG Item Number
016545222
Product Description
Ground terminal Block, 10mm, Isolate
Specifications
Specifications
Number of Circuits |
1 |
Spacing |
10 mm |
Color |
Green, Yellow |
Mounting Type |
DIN Rail |
Fuse Size |
N/A |
IP Rating |
IP20 |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
019900420
Entrelec Terminal Blocks, M10/10 Series
MFG Item Number
019900420
Product Description
TERMINAL BLOCK
Specifications
Specifications
Type |
Standard Block |
Number of Circuits |
1 |
Spacing |
10 mm |
UL Current |
65 A |
UL Voltage |
600 VAC |
CSA Current |
70 A |
CSA Voltage |
600 VAC |
IEC Current |
57 A |
Color |
Blue |
Mounting Type |
DIN Rail |
IP Rating |
IP20 |
Test Socket(s) |
No |
Partition |
No |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
M10/10
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved