01298
Simpson Electric Current Transformers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
01298 Simpson Electric Current Transformers, Current Transformer, 150:5, 2VA, 24in.
MFG Item Number
01298

01298 Simpson Electric Current Transformers, Current Transformer, 150:5, 2VA, 24in.

MFG Item Number
01298
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
01298
Current Transformer, 150:5, 2VA, 24in.

Series Information

Specifications

Specifications
Manufacturer Part Number 01298
Manufacturer Simpson Electric
Family Series Simpson Electric Current Transformers
Description Current Transformer, 150:5, 2VA, 24in. Wire Leads, 2.06in. ID, No Mounting Provisions (Free-Hanging)
Core Type Solid Core
Aperture Size 2.06 " Dia.
Current Ratio 150:5
Frequency 50-400 Hz
Mounting Plain Ring
Termination Wire Leads
Approvals UR
Net Weight 0.305 lbs
Gross Weight 0.695 lbs
Alternatives
2SFT-151
2SFT-151
Crompton Instruments Current Transformers, Model 2 Series
37021
37021
Simpson Electric Current Transformers
3CT115BT
3CT115BT
Midwest Electric Products Current Transformers, 3CT Series
5SFT-151
5SFT-151
Crompton Instruments Current Transformers, Model 5 Series