Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 01313 |
|---|---|
| Manufacturer | Simpson Electric |
| Family Series | Simpson Electric Current Transformers |
| Description | Current Transformer, 250:5, 2VA, 24in. Wire Leads, 2.06in. ID, No Mounting Provisions (Free-Hanging) |
| Core Type | Solid Core |
| Aperture Size | 2.06 " Dia. |
| Current Ratio | 250:5 |
| Frequency | 50-400 Hz |
| Mounting | Plain Ring |
| Termination | Wire Leads |
| Approvals | UR |
| Net Weight | 0.705 lbs |
| Gross Weight | 0.76 lbs |