Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A100 Simpson Electric Panel Meters & Gauges, Amik 100 Series, Panel Meter,Digital,1/4DIN,40-300V
A100 Simpson Electric Panel Meters & Gauges, Amik 100 Series, Panel Meter,Digital,1/4DIN,40-300V
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Amik 100 Series
Panel Meter,Digital,1/4DIN,40-300V
Amik 100 Series Information
3 Line 4 Digits ultra bright LED Display (up to 9999) On site Programmable CT/PT Ratios User selectable CT Secondary 1A/5A User selectable 3ph 3wire / 3ph 4wire / single phase Network Storage of MIN / MAX values Measurement & Display of RPM, Run hours, ON hours & No. of Interrupts Limit switch with one relay UL and CSA listed Don't require PT for the voltage measurement up to 500 ACV Amik 100 is a compact multifunction instrument which measures important electrical parameters in 3 phase 4 Wire and 3 phase 3 Wire Network & replaces multiple analog panel meters.
Specifications
Specifications
Manufacturer Part Number
A100
Manufacturer
Simpson Electric
Product Series
Amik 100
Family Series
Simpson Electric Panel Meters & Gauges, Amik 100 Series
Description
Panel Meter,Digital,1/4DIN,40-300V AC/DC,100-500V,3-Phase Multi-Function
Type
AC Amps, AC Volts, Hertz
Max Input Signal
5 A
Display Type
LED
Display Digits
3
Power Supply
40-300 VAC/VDC
Nominal Voltage
120 VAC, 24 VAC, 240 VAC, 48 VAC, 48 VDC
Nominal Size
1/4 DIN
Relays
1
Alarm Indicators
4 LED
Analog Output
None
Communication
None
Excitation
None
Accuracy
1 %
Operating Temperature
-20-70 °F
Protection Rating
IP20
Net Weight
0.6 lbs
Gross Weight
0.885 lbs
A100
Simpson Electric Panel Meters & Gauges, Amik 100 Series