Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01332 MARS Fans, 5KSM92KFL2007S MOTOR

MFG Item Number
01332

01332 MARS Fans, 5KSM92KFL2007S MOTOR

MFG Item Number
01332
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
01332
5KSM92KFL2007S MOTOR

Series Information

Specifications

Specifications
Manufacturer Part Number 01332
Manufacturer MARS
Family Series MARS Fans
Description 5KSM92KFL2007S MOTOR
Voltage 208 VAC, 230 VAC
Nominal Voltage 208 VAC, 240 VAC
Current Rating 1.1 A
Fan Speed 1,550 RPM
Connection Type Wire Leads
Bearing Type Sleeve
Rotation Clockwise
Net Weight 6.485 lbs
Gross Weight 6.78 lbs