Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01350.0-00

Stego Switches

01350.0-00

Stego Switches
DS 013 Door Switch, change-over contact
MFG Item Number
01350.0-00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
01350.0-00
DS 013 Door Switch, change-over contact

Series Information

Specifications

Specifications
Manufacturer Part Number 01350.0-00
Manufacturer Stego
Family Series Stego Switches
Description DS 013 Door Switch, change-over contact (C/O), 250VAC, 10A res/1A ind. max. capacity, 4-pole clamp 0.75-1 mm2, UL94V-0, IP20, CE
Type Door Switch
Approvals CE
Comments Change Over Contact
Net Weight 0.11 lbs
Gross Weight 0.165 lbs