Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01420.2-00 Stego Sensors, CSS 014 Smart Sensor, 24VDC, 4-20mA, 2-c

MFG Item Number
01420.2-00

01420.2-00 Stego Sensors, CSS 014 Smart Sensor, 24VDC, 4-20mA, 2-c

MFG Item Number
01420.2-00
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
01420.2-00
CSS 014 Smart Sensor, 24VDC, 4-20mA, 2-c

Series Information

Specifications

Specifications
Manufacturer Part Number 01420.2-00
Manufacturer Stego
Family Series Stego Sensors
Description CSS 014 Smart Sensor, 24VDC, 4-20mA, 2-channel (temp & hum), M12 plug-in connector
Voltage 12-30 VDC
Nominal Voltage 24 VDC
Reverse Polarity Protection Yes
Short Circuit Protection Yes
Connection Type 4 Pin M12 Connector
Composition Non-Metallic
Protection Rating IP20
Operating Temperature -40-158 °F
Approvals CE, cURus
Net Weight 0.11 lbs
Gross Weight 0.165 lbs