01623.0-01
Stego Enclosure Heaters, RCE 016 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

01623.0-01

Stego Enclosure Heaters, RCE 016 Series

01623.0-01

Stego Enclosure Heaters, RCE 016 Series
PTC Heater, 9W, AC/DC 120-240 V, cable 5
MFG Item Number
01623.0-01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, RCE 016 Series
Item #
01623.0-01
PTC Heater, 9W, AC/DC 120-240 V, cable 5

RCE 016 Series Information

  • Compact Size
  • Wide Voltage Range
  • Heating Power Adjusts to Ambient Temperature
  • Energy Saving
  • UL, cUL, CE, VDE Approvals
RCE 016 Series small heaters have been designed to prevent condensation and to ensure a minimum operating temperature in small enclosures.
  • RoHS Compliant


Specifications

Specifications
Manufacturer Part Number 01623.0-01
Manufacturer Stego
Product Series RCE 016
Family Series Stego Enclosure Heaters, RCE 016 Series
Description PTC Heater, 9W, AC/DC 120-240 V, cable 500 mm, w/mounting clips
Capacity 9 W
Voltage 120-250 VAC/VDC
Nominal Voltage 120 VAC, 125 VDC, 240 VAC, 250 VDC
Heating Element PTC Resistor
Fan Included No
Thermostat No
Hygrostat No
Protection Class II (Double Insulated)
Operating Temperature '-49-158 °F
Protection Rating IP32
Explosion Proof No
Approvals CE, cUL, UL, VDE
Comments Heating power adjusts to ambient temperature. (See datasheet.)
Net Weight 0.0438 lbs
Gross Weight 0.0438 lbs