Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
016545222 Entrelec Terminal Blocks, M10/10 Series, Ground terminal Block, 10mm, Isolate
MFG Item Number
016545222
016545222 Entrelec Terminal Blocks, M10/10 Series, Ground terminal Block, 10mm, Isolate
MFG Item Number
016545222
This item cannot be canceled or returned
Description
Terminal Blocks, M10/10 Series
Ground terminal Block, 10mm, Isolate
M10/10 Series Information
- Compression Clamp
- 10 mm Spacing
- Available in Gray, Blue, Yellow, or Beige
Specifications
Specifications
| Manufacturer Part Number |
016545222 |
| Manufacturer |
Entrelec |
| Product Series |
M10/10 |
| Family Series |
Entrelec Terminal Blocks, M10/10 Series |
| Description |
Ground terminal Block, 10mm, Isolate Electrically Isolated From DIN Rail, Ylw/Grn, 20-6AWG, M10/10PI |
| Type |
Grounding Block |
| Number of Circuits |
1 |
| Spacing |
10 mm |
| Wire Size Range |
6 AWG |
| Color |
Green, Yellow |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Fuse Size |
N/A |
| Sensor Block Indicator |
None |
| Approvals |
CE, CSA, UL |
| Test Socket(s) |
No |
| Protection Rating |
IP20 |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
016545222
Entrelec Terminal Blocks, M10/10 Series